Beli angle clamp di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Angle Clampatribut:
- Material: Ductile cast iron
- Opening (mm): 95
- Tee Joint (Maximum Thickness Difference) (mm): 60
- TRUSCO Angle Clampatribut:
- Material: Ductile cast iron
- Opening (mm): 95
- Tee Joint (Maximum Thickness Difference) (mm): 60
- monotaro Angle Clamp (Klem Siku)Deskripsi:It is made of cast iron and weighs 3. kg and has a sense of weight, so it can be fixed securely so it is good for workability. -It is a convenient clamp for temporary fixation of materials and welding. For welding work of square material, L-shaped angle, pipe and so on.atribut:
- Material: cast iron
- Clamp Range (mm): 90
- Clamping Force (kN): 10
- Kennedy Deg Welding Angle ClampDeskripsi:One man set up and operation, made from cast iron, copper plated spindle for spatter protection, T-handle enables high pressure for secure clamping, easy fixing to a work bench or machine tool table.atribut:
- Maximum Clamping Angle: 90 Degrees
- Minimum Clamping Angle: 90 Degrees
- Screw Material: Copper-plated Cast Iron
- Body Material: Cast Iron
- BESSEY Angle Clampatribut:
- Finishing Material: Cast Iron
- KRISBOW Angle Clamp (Klem Siku)Deskripsi:Angle Clamp 35 x 60mmatribut:
- Jaw Length (mm): 90
- Jaw Height (mm): 60
- Maximum Opening (mm): 100
- Kennedy Multi-Angle Soft Jaw ViceDeskripsi:Aluminium vice with a two position lockable ball joint, cast steel clamp and swivel mechanism. Horizontal/vertical grooved jaw is designed to hold irregular shaped objects. Removable jaw rubber covers for protecting delicate components. Will clamp to surfaces of five to 50mm thickness. Jaw width: 74mm. Upright: Rotates through 360 Degree and the vice can swivel between 45 Degree and 135 Degree. Right angles: Vice can be rotated through 360 Degree.atribut:
- Jaw Capacity: 60mm
- Product Type: Angle Vice
- Part Number: KEN5162000K
- Eagle Clamp Horizontal Lifting ClampDeskripsi:-This clamp is convenient for horizontally lifting thin plates.-Can be used for curved thin plates.-Horizontal lifting of thin plates.
- Kennedy Hose Clamp Pliers (Angled Flat Band)Deskripsi:Removes and installs flat band hose clamps. Swivel tips to grip at any angle. Locking handle allows user to maintain ‘open’ position and hold clamp in place.atribut:
- Overall Length: 215mm
- Part Number: KEN5031960K
- TRUSCO Clamp (Klem F)Deskripsi:-Because of long size, it can be clamped deeply.-Flat Pad(T22-FP)
- TRUSCO Angle Squareatribut:
- Specification: With scale
- Material: SUS402J2 equivalent
- Weight (g): 272
- Dimensions (mm): 107x16x67
- Purpose of Use: For right angle/45°inspection.
- Kennedy Corner ClampDeskripsi:Ideal for use with wood, angle and tubing. Clamping jaws swivel to accept various widths. Die cast aluminium body with bench mounting. Base : 158 x 158mm. Jaw depth: 36mm. Slot width: 10mm.atribut:
- Type: Corner Clamp
- Maximum Clamping Angle: 90 Degree
- Jaw Length: 36mm
- Color: Silver
- Minimum Clamping Angle: 90 Degree
- Opening Capacity Range: 36mm
- Jaw Material: Aluminium
- Maximum Opening Capacity: 70mm
- Screw Material: Steel
- Body Material: Aluminium
- Minimum Opening Capacity: 0mm
- Angle Type: Fixed
- M-One Clamp Hose Stainless (Klem Selang)Deskripsi:High Quality Klem Selang / Hose Clampatribut:
- Body Material: Stainless Steel
- Screw Material: Iron
- Head Material: Iron
- TEKIRO Clamp Hoses (Klem Selang)Deskripsi:TEKIRO KLEM SELANG 1/2" / HOSE CLAMP / TOOLS / PERKAKASKODE : GT-CH1680ORIGINAL TEKIROatribut:
- Material: Stainless Steel
- TRUSCO U type Angle ViceDeskripsi:-Can fix at any angle of 0 to 90°。-Can easily hold even a large workpieces because the angle can be changed.atribut:
- Dimensions: 167x170x104.5mm
- Opening Depth: 35mm
- Opening: 75mm
- Clamping Force (kN): 10
- Mounting Dimension: 138mm
- Opening Width: 75mm
- TRUSCO Uni ClampDeskripsi:-Suitable for precise surfaces, angled materials and sharp tip materials because of the large and flat clamp surface.-As the casing part is made of glass fiber strong polyamide, it is difficult to break and adhesive is difficult to stick.atribut:
- Throat: 80mm
- A: 20
- Frame Dimension B: 5mm
- JTC Hose Clamp Pliers Angle Type (Tang Jepit Otomotif)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- SHINWA Angle Scribing Squareatribut:
- Total LengthxWxThickness (mm): 170x100x15
Daftar Harga angle clamp Terbaru October 2026
| TRUSCO Angle Clamp | Rp2.599.900 |
| TRUSCO Angle Clamp | Rp5.499.900 |
| monotaro Angle Clamp (Klem Siku) | Rp2.799.900 |
| Kennedy Deg Welding Angle Clamp | Rp1.899.900 |
| BESSEY Angle Clamp | Rp6.299.900 |
| TRUSCO Angle Square | Rp329.900 |
| KRISBOW Angle Clamp (Klem Siku) | Rp1.199.900 |
| Kennedy Multi-Angle Soft Jaw Vice | Rp1.399.900 |
| Eagle Clamp Horizontal Lifting Clamp | Rp9.399.900 |
| Kennedy Hose Clamp Pliers (Angled Flat Band) | Rp759.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/P102248647-1.jpg)



/09P104563009-3.jpg)


/ptP102197929-4.jpg)
/73P102357255-2.jpg)


/q8P105458944-1.jpg)
/9lP103642345-2.jpg)



/P101535067-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)